Zoro Homepage

Tapered Roller Bearing Cone, 4-3/4

  • Mfr # 95475

  • Zoro # G308638285


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Inside Diameter
7.566 in
Bearing Industry Number
95475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95475
Zoro #
G308638285
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.5 in
Inside Diameter
7.566 in
Outside Diameter
8.54 in
For Cup Width
1.937 in
Bore Diameter
4 3/4 in
Shaft Fillet Radius
0.25 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Bearing Industry Number
95475
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Dynamic Load Capacity
127,000 lbf
Roller Material
Carbon Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Static Load Capacity
206,000 lbf
Compatible Cup Manufacturer Part Number
95905, 95925, 95975

Description

Tapered Roller Bearing Cone, Bearing Industry Number 95475, Bore Diameter 4 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 95905, 95925, 95975, Cone Width 2.5 in, For Cup Width 1.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.54 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.