Tapered Roller Bearing Cone, 4-5/16
Mfr # 37431
Zoro # G308637646
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Cone Width
0.844 in
Cage Material
Chrome Steel
Static Load Capacity
40,500 lbf
Bearing Industry Number
37431
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37431
Zoro #
G308637646
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
0.844 in
Bore Diameter
4 5/16 in
Shaft Fillet Radius
0.14 in
Outside Diameter
5.98 in
Inside Diameter
5.327 in
For Cup Width
0.625 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
40,500 lbf
Bearing Industry Number
37431
Roller Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
System of Measurement
Inch
Number of Rows
One
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
37624, 37625, 37625B
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
24,100 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 37431, Bore Diameter 4 5/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 37624, 37625, 37625B, Cone Width 0.844 in, For Cup Width 0.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.