Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4-5/8

  • Mfr # 68462

  • Zoro # G808637627


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.25 in
Cage Material
Chrome Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Industry Number
68462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68462
Zoro #
G808637627
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.25 in
Outside Diameter
6.77 in
Bore Diameter
4 5/8 in
Shaft Fillet Radius
0.14 in
For Cup Width
1 in
Inside Diameter
6.008 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Industry Number
68462
Ring Material
Carbon Steel
Dynamic Load Capacity
41,000 lbf
Static Load Capacity
61,000 lbf
Compatible Cup Manufacturer Part Number
68709, 68712
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 68462, Bore Diameter 4 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 68709, 68712, Cone Width 1.25 in, For Cup Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.77 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 41,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.