Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4

  • Mfr # 780

  • Zoro # G108637532


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.89 in
Cage Material
Chrome Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780
Zoro #
G108637532
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.89 in
Shaft Fillet Radius
0.14 in
Bore Diameter
4 in
Outside Diameter
6.61 in
Inside Diameter
5.76 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
772, 772B
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
110,000 lbf
Bearing Industry Number
780
Number of Rows
One
Roller Material
Carbon Steel
Dynamic Load Capacity
71,000 lbf
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 780, Bore Diameter 4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 772, 772B, Cone Width 1.89 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.61 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 71,000 lbf, Inside Diameter 5.76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.