Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4"

  • Mfr # 941

  • Zoro # G708638205


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.625 in
Cage Material
Chrome Steel
Static Load Capacity
173,000 lbf
Shaft Fillet Radius
0.28 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941
Zoro #
G708638205
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.625 in
Shaft Fillet Radius
0.28 in
Inside Diameter
6.666 in
Outside Diameter
7.6 in
Bore Diameter
4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
173,000 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
115,000 lbf
System of Measurement
Inch
Bearing Industry Number
941
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Ring Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
930, 932

Description

Tapered Roller Bearing Cone, Bearing Industry Number 941, Bore Diameter 4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 930, 932, Cone Width 2.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.6 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 115,000 lbf, Inside Diameter 6.666 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.