Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4

  • Mfr # 98400

  • Zoro # G708638298


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.937 in
Cage Material
Chrome Steel
Outside Diameter
6.85 in
Bearing Industry Number
98400
Bore Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98400
Zoro #
G708638298
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.937 in
Outside Diameter
6.85 in
Bore Diameter
4 in
Inside Diameter
6.137 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
98400
Ring Material
Carbon Steel
Static Load Capacity
116,000 lbf
Number of Rows
One
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
98788
System of Measurement
Inch
Roller Material
Carbon Steel
Dynamic Load Capacity
83,000 lbf
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 98400, Bore Diameter 4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 98788, Cone Width 1.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 83,000 lbf, Inside Diameter 6.137 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.