Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 46790

  • Mfr # 46790

  • Zoro # G7618458


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
6.5 in
Cone Width
1.562 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
63,000 lb
Static Load Capacity (Lb.)
143,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46790
Zoro #
G7618458
UPC #
4547359534054
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.5 in
Cone Width
1.562 in
Max. Shaft Fillet Radius (In.)
0.14 in
Bore Diameter
6 1/2 in
Outside Diameter
8.583 in
Shaft Fillet Radius
0.137 in
Inside Diameter
6.5 in
Bore Diameter Tolerance
+0.0008 to -0.0000 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
63,000 lb
Static Load Capacity (Lb.)
143,000 lb
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
555 kN
Standards
ABMA
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Ring Material
Alloy Steel
Compatible Cup Manufacturer Part Number
46720
Ring Material Grade
52100
Roller Material
Alloy Steel
Roller Material Grade
52100
System of Measurement
Inch
Dynamic Load Capacity
282 kN
Bearing Industry Number
46790
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 46790, Bore Diameter 6 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX90, Compatible Cup Manufacturer Part Number 46720, Cone Width 1.562 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.583 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.