Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 48385

  • Mfr # 48385

  • Zoro # G0184776


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
5.25 in
Cone Width
1.562 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
58,500 lb
Static Load Capacity (Lb.)
123,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48385
Zoro #
G0184776
UPC #
4547359831436
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.25 in
Cone Width
1.562 in
Max. Shaft Fillet Radius (In.)
0.14 in
Outside Diameter
7.244 in
Shaft Fillet Radius
0.14 in
Bore Diameter
5 1/4 in
Inside Diameter
5.25 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
58,500 lb
Static Load Capacity (Lb.)
123,000 lb
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
Roller Material
Alloy Steel
Roller Material Grade
52100
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Load Capacity
475 kN
Bearing Industry Number
48385
Ring Material
Alloy Steel
Bore Type
Cylindrical
Dynamic Load Capacity
262 kN
Maximum Temperature
250 Degrees F
Number of Rows
One
Standards
ABMA
Ring Material Grade
52100
Compatible Cup Manufacturer Part Number
48320

Description

Tapered Roller Bearing Cone, Bearing Industry Number 48385, Bore Diameter 5 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX95, Compatible Cup Manufacturer Part Number 48320, Cone Width 1.562 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.244 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 262 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.