Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 497

  • Mfr # 497

  • Zoro # G0184618


product price: $58.39
/ea

Key Features

Bore Dia. (In.)
3.375 in
Cone Width
1.172 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
31,500 lb
Static Load Capacity (Lb.)
48,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497
Zoro #
G0184618
UPC #
4547359670530
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.375 in
Cone Width
1.172 in
Max. Shaft Fillet Radius (In.)
0.14 in
Bore Diameter
3 3/8 in
Inside Diameter
3.375 in
Shaft Fillet Radius
0.137 in
Outside Diameter
5.039 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
31,500 lb
Static Load Capacity (Lb.)
48,000 lb
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
System of Measurement
Inch
Bearing Industry Number
497
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Roller Material Grade
52100
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Static Load Capacity
189 kN
Number of Rows
One
Compatible Cup Manufacturer Part Number
492A
Dynamic Load Capacity
143 kN
Roller Material
Alloy Steel
Standards
ABMA
Ring Material Grade
52100

Description

Tapered Roller Bearing Cone, Bearing Industry Number 497, Bore Diameter 3 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX98, Compatible Cup Manufacturer Part Number 492A, Cone Width 1.172 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.039 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 143 kN, Inside Diameter 3.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.