Zoro Homepage

Tapered Roller Bearing Cone, 5 1/2

  • Mfr # 898A

  • Zoro # G108638355


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.25 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898A
Zoro #
G108638355
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.25 in
Bore Diameter
5 1/2 in
Shaft Fillet Radius
0.25 in
Inside Diameter
7.45 in
Outside Diameter
8.07 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Number of Rows
One
Dynamic Load Capacity
109,000 lbf
Compatible Cup Manufacturer Part Number
892, 892B
Bore Type
Tapered
Static Load Capacity
187,000 lbf
Ring Material
Carbon Steel
Roller Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
898A

Description

Tapered Roller Bearing Cone, Bearing Industry Number 898A, Bore Diameter 5 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 892, 892B, Cone Width 2.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.07 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 109,000 lbf, Inside Diameter 7.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.