Tapered Roller Bearing Cone, 5 1/32
Mfr # 4T-HM926749
Zoro # G208637562
product price: $1,178.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.946 in
Cage Material
Chrome Steel
Bearing Industry Number
HM926749
Inside Diameter
6.141 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-HM926749
Zoro #
G208637562
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.946 in
Inside Diameter
6.141 in
Bore Diameter
5 1/32 in
Outside Diameter
7.87 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
HM926749
System of Measurement
Inch
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Dynamic Load Capacity
165,000 lbf
Static Load Capacity
279,000 lbf
Compatible Cup Manufacturer Part Number
HM926710
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM926749, Bore Diameter 5 1/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM926710, Cone Width 1.946 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 165,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.