Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 5 1/4

  • Mfr # 67390

  • Zoro # G708638465


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Chrome Steel
System of Measurement
Inch
Bearing Industry Number
67390
For Cup Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67390
Zoro #
G708638465
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.812 in
For Cup Width
1.5 in
Outside Diameter
7.44 in
Bore Diameter
5 1/4 in
Shaft Fillet Radius
0.14 in
Inside Diameter
6.745 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Bearing Industry Number
67390
Dynamic Load Capacity
75,500 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
67320, 67322, 67324
Static Load Capacity
141,000 lbf
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 67390, Bore Diameter 5 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 67320, 67322, 67324, Cone Width 1.812 in, For Cup Width 1.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.44 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.