Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 5 1/4

  • Mfr # 74525

  • Zoro # G808637573


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.875 in
Cage Material
Chrome Steel
Bore Type
Tapered
Bore Diameter
5 1/4 in
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74525
Zoro #
G808637573
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.875 in
Bore Diameter
5 1/4 in
Shaft Fillet Radius
0.14 in
Outside Diameter
8.19 in
Inside Diameter
7.169 in
For Cup Width
1.375 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Ring Material
Carbon Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
74845, 74850, 74850B
Number of Rows
One
Dynamic Load Capacity
78,500 lbf
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bearing Industry Number
74525
Static Load Capacity
138,000 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 74525, Bore Diameter 5 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 74845, 74850, 74850B, Cone Width 1.875 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.