Tapered Roller Bearing Cone, 5 1/4
Mfr # 95528
Zoro # G508638245
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.5 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
95528
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95528
Zoro #
G508638245
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
2.5 in
Bore Diameter
5 1/4 in
Shaft Fillet Radius
0.19 in
Outside Diameter
8.23 in
Inside Diameter
7.566 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
95528
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
206,000 lbf
Dynamic Load Capacity
127,000 lbf
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
95905, 95925, 95975
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Description
Tapered Roller Bearing Cone, Bearing Industry Number 95528, Bore Diameter 5 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 95905, 95925, 95975, Cone Width 2.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.23 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 127,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.