Tapered Roller Bearing Cone, 5 1/8
Mfr # 67389
Zoro # G408637898
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.812 in
Cage Material
Chrome Steel
For Cup Width
1.5 in
Shaft Fillet Radius
0.14 in
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67389
Zoro #
G408637898
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.812 in
For Cup Width
1.5 in
Shaft Fillet Radius
0.14 in
Bore Diameter
5 1/8 in
Inside Diameter
6.754 in
Outside Diameter
7.44 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
75,500 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
67320, 67322, 67324
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Bearing Industry Number
67389
Static Load Capacity
141,000 lbf
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Tapered
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number 67389, Bore Diameter 5 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 67320, 67322, 67324, Cone Width 1.812 in, For Cup Width 1.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.44 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.