Tapered Roller Bearing Cone, 5 1/8"
Mfr # 799A
Zoro # G208637791
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.875 in
Cage Material
Chrome Steel
Outside Diameter
7.72 in
Shaft Fillet Radius
0.14 in
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
799A
Zoro #
G208637791
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.875 in
Outside Diameter
7.72 in
Shaft Fillet Radius
0.14 in
Bore Diameter
5 1/8 in
Inside Diameter
6.799 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
77,500 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Static Load Capacity
134,000 lbf
Bearing Industry Number
799A
Compatible Cup Manufacturer Part Number
792, 792B
System of Measurement
Inch
Ring Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number 799A, Bore Diameter 5 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 792, 792B, Cone Width 1.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 77,500 lbf, Inside Diameter 6.799 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.