Zoro Homepage

Tapered Roller Bearing Cone, 5 3/4

  • Mfr # 36691

  • Zoro # G708637734


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.125 in
Cage Material
Chrome Steel
Bore Diameter
5 3/4 in
System of Measurement
Inch
Static Load Capacity
90,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36691
Zoro #
G708637734
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.125 in
Bore Diameter
5 3/4 in
Shaft Fillet Radius
0.19 in
Inside Diameter
6.859 in
Outside Diameter
7.17 in
For Cup Width
0.906 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Static Load Capacity
90,000 lbf
Compatible Cup Manufacturer Part Number
36620, 36620B, 36626
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Dynamic Load Capacity
41,500 lbf
Bearing Industry Number
36691
Bore Type
Tapered
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 36691, Bore Diameter 5 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 36620, 36620B, 36626, Cone Width 1.125 in, For Cup Width 0.906 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.17 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.