Tapered Roller Bearing Cone, 5 3/4
Mfr # 82576
Zoro # G108637815
product price: $755.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.23 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
82931, 82950
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82576
Zoro #
G108637815
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
2.23 in
Inside Diameter
7.8 in
Outside Diameter
8.39 in
Bore Diameter
5 3/4 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
82931, 82950
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Bearing Industry Number
82576
System of Measurement
Inch
Number of Rows
One
Dynamic Load Capacity
108,000 lbf
Standards
ABMA/ANSI
Static Load Capacity
187,000 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 82576, Bore Diameter 5 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 82931, 82950, Cone Width 2.23 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.39 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 108,000 lbf, Inside Diameter 7.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.