Tapered Roller Bearing Cone, 5 3/8
Mfr # 48393A
Zoro # G908637930
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.562 in
Cage Material
Chrome Steel
Bearing Industry Number
48393A
Inside Diameter
6.601 in
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48393A
Zoro #
G908637930
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.562 in
Inside Diameter
6.601 in
Bore Diameter
5 3/8 in
Shaft Fillet Radius
0.22 in
Outside Diameter
6.97 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
48393A
Ring Material
Carbon Steel
System of Measurement
Inch
Bore Type
Tapered
Number of Rows
One
Static Load Capacity
123,000 lbf
Dynamic Load Capacity
58,500 lbf
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
48320, 48320B
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 48393A, Bore Diameter 5 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 48320, 48320B, Cone Width 1.562 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.97 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 58,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.