Zoro Homepage

Tapered Roller Bearing Cone, 5 3/8

  • Mfr # 896

  • Zoro # G008638370


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.25 in
Cage Material
Chrome Steel
Dynamic Load Capacity
109,000 lbf
Static Load Capacity
187,000 lbf
Bore Diameter
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896
Zoro #
G008638370
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.25 in
Bore Diameter
5 3/8 in
For Cup Width
1.75 in
Inside Diameter
7.45 in
Outside Diameter
8.5 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
109,000 lbf
Static Load Capacity
187,000 lbf
Roller Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
892, 892B
Standards
ABMA/ANSI
System of Measurement
Inch
Bearing Industry Number
896
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 896, Bore Diameter 5 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 892, 892B, Cone Width 2.25 in, For Cup Width 1.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 109,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.