Zoro Homepage

Tapered Roller Bearing Cone, 5

  • Mfr # 4T-HH228349

  • Zoro # G808637986


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Cone Width
3.25 in
Cage Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
HH228310, HH228318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HH228349
Zoro #
G808637986
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
3.25 in
Inside Diameter
8.135 in
Outside Diameter
9.2 in
Shaft Fillet Radius
0.38 in
Bore Diameter
5 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
HH228310, HH228318
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
HH228349
Roller Material
Carbon Steel
Dynamic Load Capacity
136,000 lbf
Bore Type
Tapered
Static Load Capacity
199,000 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number HH228349, Bore Diameter 5 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HH228310, HH228318, Cone Width 3.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.2 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 136,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.