Zoro Homepage

Tapered Roller Bearing Cone, 5

  • Mfr # 4T-L225849

  • Zoro # G908637480


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.031 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L225849
Zoro #
G908637480
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.031 in
Shaft Fillet Radius
0.06 in
Inside Diameter
6.009 in
Bore Diameter
5 in
Outside Diameter
6.46 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Rows
One
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bearing Industry Number
L225849
Compatible Cup Manufacturer Part Number
L225810
Bore Type
Tapered
Dynamic Load Capacity
31,500 lbf
Ring Material
Carbon Steel
System of Measurement
Inch
Static Load Capacity
66,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number L225849, Bore Diameter 5 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L225810, Cone Width 1.031 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.46 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf, Inside Diameter 6.009 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.