Tapered Roller Bearing Cone, 5
Mfr # 4T-LL225749
Zoro # G608638169
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Cone Width
0.687 in
Cage Material
Chrome Steel
Static Load Capacity
31,000 lbf
Ring Material
Carbon Steel
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-LL225749
Zoro #
G608638169
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.687 in
Shaft Fillet Radius
0.06 in
Bore Diameter
5 in
Inside Diameter
5.984 in
Outside Diameter
6.22 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
31,000 lbf
Ring Material
Carbon Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
LL225710
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
17,900 lbf
Bore Type
Tapered
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
LL225749
System of Measurement
Inch
Standards
ABMA/ANSI
Description
Tapered Roller Bearing Cone, Bearing Industry Number LL225749, Bore Diameter 5 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LL225710, Cone Width 0.687 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.22 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 17,900 lbf, Inside Diameter 5.984 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.