Zoro Homepage

Tapered Roller Bearing Cone, 5 5/8

  • Mfr # 48684

  • Zoro # G608637940


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.562 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Bore Diameter
5 5/8 in
Inside Diameter
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48684
Zoro #
G608637940
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.562 in
Bore Diameter
5 5/8 in
Inside Diameter
5.625 in
For Cup Width
1.343 in
Shaft Fillet Radius
0.31 in
Outside Diameter
7.6 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
59,000 lbf
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
48684
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
48620, 48620B
Static Load Capacity
126,000 lbf
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 48684, Bore Diameter 5 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 48620, 48620B, Cone Width 1.562 in, For Cup Width 1.343 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.6 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 59,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.