Shop NTN
See all product information
Create Account
Tapered Roller Bearing Cone, 5 5/8
Mfr # 48685
Zoro # G808637900
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.562 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48685
- Zoro #
- G808637900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cone Width
- 1.562 in
- Bore Diameter
- 5 5/8 in
- Outside Diameter
- 7.6 in
- Inside Diameter
- 6.883 in
- For Cup Width
- 1.343 in
- Shaft Fillet Radius
- 0.14 in
Details
- Item
- Tapered Roller Bearing Cone
- Cage Material
- Chrome Steel
- Minimum Temperature
- -40 Degrees F
- Roller Material
- Carbon Steel
- Ring Material
- Carbon Steel
- Bore Type
- Tapered
- Standards
- ABMA/ANSI
- Number of Rows
- One
- Bearing Industry Number
- 48685
- Dynamic Load Capacity
- 59,000 lbf
- Maximum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Compatible Cup Manufacturer Part Number
- 48620, 48620B
- Static Load Capacity
- 126,000 lbf
- Industry Number
- 48685
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Description
Tapered Roller Bearing Cone, Bearing Industry Number 48685, Bore Diameter 5 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 48620, 48620B, Cone Width 1.562 in, For Cup Width 1.343 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.6 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 59,000 lbf