Zoro Homepage

Tapered Roller Bearing Cone, 5"

  • Mfr # 74500

  • Zoro # G908637688


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.875 in
Cage Material
Chrome Steel
System of Measurement
Inch
Inside Diameter
7.169 in
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74500
Zoro #
G908637688
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.875 in
Inside Diameter
7.169 in
Shaft Fillet Radius
0.14 in
Outside Diameter
8.19 in
Bore Diameter
5 in
For Cup Width
1.375 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
74845, 74850, 74850B
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Standards
ABMA/ANSI
Dynamic Load Capacity
78,500 lbf
Static Load Capacity
138,000 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
74500
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 74500, Bore Diameter 5 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 74845, 74850, 74850B, Cone Width 1.875 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.