Zoro Homepage

Tapered Roller Bearing Cone, 5 7/64"

  • Mfr # 797

  • Zoro # G508637552


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.875 in
Cage Material
Chrome Steel
Bore Diameter
5 7/64 in
Outside Diameter
7.32 in
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797
Zoro #
G508637552
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.875 in
Bore Diameter
5 7/64 in
Outside Diameter
7.32 in
Shaft Fillet Radius
0.14 in
For Cup Width
1.375 in
Inside Diameter
6.799 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
134,000 lbf
Dynamic Load Capacity
77,500 lbf
Standards
ABMA/ANSI
Bore Type
Tapered
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
792, 792B
Bearing Industry Number
797
Number of Rows
One
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 797, Bore Diameter 5 7/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 792, 792B, Cone Width 1.875 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.32 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 77,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.