Zoro Homepage

Tapered Roller Bearing Cone, 52400

  • Mfr # 52400

  • Zoro # G0184128


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
4 in
Cone Width
1.421 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
46,000 lb
Static Load Capacity (Lb.)
77,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52400
Zoro #
G0184128
UPC #
4547359670585
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4 in
Cone Width
1.421 in
Max. Shaft Fillet Radius (In.)
0.14 in
Bore Diameter Tolerance
+0.0008 to -0.0000 in
Bore Diameter
4 in
Shaft Fillet Radius
0.137 in
Outside Diameter
5.984 in
Inside Diameter
4 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number 52400, Bore Diameter 4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY05, Compatible Cup Manufacturer Part Number 52618, Cone Width 1.421 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.984 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.