Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 525

  • Mfr # 525

  • Zoro # G0187269


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Cone Width
1.42 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
33,500 lb
Static Load Capacity (Lb.)
42,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525
Zoro #
G0187269
UPC #
4547359538632
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.5 in
Cone Width
1.42 in
Max. Shaft Fillet Radius (In.)
0.14 in
Bore Diameter
1 1/2 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.504 in
Inside Diameter
1.5 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
33,500 lb
Static Load Capacity (Lb.)
42,000 lb
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
System of Measurement
Inch
Bearing Industry Number
525
Roller Material
Alloy Steel
Bore Type
Cylindrical
Roller Material Grade
52100
Static Load Capacity
165 kN
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Minimum Temperature
-40 Degrees F
Number of Rows
One
Standards
ABMA
Compatible Cup Manufacturer Part Number
522
Ring Material
Alloy Steel
Dynamic Load Capacity
150 kN

Description

Tapered Roller Bearing Cone, Bearing Industry Number 525, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY02, Compatible Cup Manufacturer Part Number 522, Cone Width 1.42 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.504 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 150 kN, Inside Diameter 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.