Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # 5595

  • Zoro # G208637517


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.723 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
5735
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5595
Zoro #
G208637517
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.723 in
Bore Diameter
2 19/32 in
Inside Diameter
3.884 in
Outside Diameter
4.49 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
5735
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
5595
Bore Type
Tapered
Standards
ABMA/ANSI
Dynamic Load Capacity
47,000 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
System of Measurement
Inch
Static Load Capacity
72,000 lbf
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 5595, Bore Diameter 2 19/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 5735, Cone Width 1.723 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.49 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 47,000 lbf, Inside Diameter 3.884 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.