Zoro Homepage

Tapered Roller Bearing Cone, 5/8

  • Mfr # 4T-03062

  • Zoro # G608638473


product price: $42.89
/ea

Key Features

Cone Width
0.578 in
Cage Material
Chrome Steel
Bearing Industry Number
03062
Minimum Temperature
-40 Degrees F
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-03062
Zoro #
G608638473
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.578 in
Bore Diameter
5/8 in
Shaft Fillet Radius
0.05 in
Inside Diameter
1.254 in
Outside Diameter
1.48 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
03062
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
4,550 lbf
Standards
ABMA/ANSI
Static Load Capacity
4,200 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
03162
Roller Material
Carbon Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 03062, Bore Diameter 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 03162, Cone Width 0.578 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.48 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 4,550 lbf, Inside Diameter 1.254 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.