Zoro Homepage

Tapered Roller Bearing Cone, 5/8"

  • Mfr # 4T-05062

  • Zoro # G908638395


product price: $50.79
/ea

Key Features

Cone Width
0.566 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
05185
Roller Material
Carbon Steel
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-05062
Zoro #
G908638395
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.566 in
Bore Diameter
5/8 in
Inside Diameter
1.594 in
Shaft Fillet Radius
0.06 in
Outside Diameter
1.67 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
05185
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Static Load Capacity
5,450 lbf
System of Measurement
Inch
Dynamic Load Capacity
5,400 lbf
Bearing Industry Number
05062
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 05062, Bore Diameter 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 05185, Cone Width 0.566 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.67 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 5,400 lbf, Inside Diameter 1.594 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.