Zoro Homepage

Tapered Roller Bearing Cone, 5/8

  • Mfr # 4T-09062

  • Zoro # G608637605


product price: $65.19
/ea

Key Features

Cone Width
0.848 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.03 in
Number of Rows
One
Bearing Industry Number
09062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-09062
Zoro #
G608637605
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.848 in
Shaft Fillet Radius
0.03 in
Bore Diameter
5/8 in
Outside Diameter
1.75 in
Inside Diameter
1.506 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Bearing Industry Number
09062
Minimum Temperature
-40 Degrees F
Static Load Capacity
8,750 lbf
Roller Material
Carbon Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
09194, 09195, 09196
Dynamic Load Capacity
8,650 lbf
Ring Material
Carbon Steel
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 09062, Bore Diameter 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 09194, 09195, 09196, Cone Width 0.848 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.75 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,650 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.