Zoro Homepage

Tapered Roller Bearing Cone, 5/8

  • Mfr # 4T-17580

  • Zoro # G808638334


product price: $51.99
/ea

Key Features

Cone Width
0.656 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
17520
Bore Type
Tapered
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-17580
Zoro #
G808638334
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.656 in
Shaft Fillet Radius
0.06 in
Outside Diameter
1.54 in
Inside Diameter
1.268 in
Bore Diameter
5/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
17520
Bore Type
Tapered
Ring Material
Carbon Steel
Dynamic Load Capacity
6,000 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Number of Rows
One
Roller Material
Carbon Steel
Static Load Capacity
5,850 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bearing Industry Number
17580

Description

Tapered Roller Bearing Cone, Bearing Industry Number 17580, Bore Diameter 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 17520, Cone Width 0.656 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.54 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 6,000 lbf, Inside Diameter 1.268 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.