Zoro Homepage

Tapered Roller Bearing Cone, 6 1/2

  • Mfr # 94649

  • Zoro # G208638279


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Chrome Steel
Number of Rows
One
Ring Material
Carbon Steel
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94649
Zoro #
G208638279
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.5 in
Inside Diameter
9.453 in
Bore Diameter
6 1/2 in
For Cup Width
1.875 in
Outside Diameter
10.2 in
Shaft Fillet Radius
0.28 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Ring Material
Carbon Steel
Bore Type
Tapered
Static Load Capacity
238,000 lbf
Bearing Industry Number
94649
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
94113, 94113B
Dynamic Load Capacity
134,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 94649, Bore Diameter 6 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 94113, 94113B, Cone Width 2.5 in, For Cup Width 1.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.2 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 134,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.