Zoro Homepage

Tapered Roller Bearing Cone, 6

  • Mfr # 4T-M231649

  • Zoro # G908637961


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.843 in
Cage Material
Chrome Steel
Inside Diameter
8.141 in
Outside Diameter
8.15 in
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M231649
Zoro #
G908637961
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.843 in
Inside Diameter
8.141 in
Outside Diameter
8.15 in
Bore Diameter
6 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Bearing Industry Number
M231649
Dynamic Load Capacity
76,500 lbf
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
M231610
Static Load Capacity
148,000 lbf
Number of Rows
One
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number M231649, Bore Diameter 6 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M231610, Cone Width 1.843 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.15 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 76,500 lbf, Inside Diameter 8.141 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.