Tapered Roller Bearing Cone, 6 5/8
Mfr # 67782
Zoro # G408638451
product price: $939.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.875 in
Cage Material
Chrome Steel
Number of Rows
One
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67782
Zoro #
G408638451
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.875 in
Bore Diameter
6 5/8 in
For Cup Width
1.5 in
Inside Diameter
8.477 in
Outside Diameter
9.02 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Bearing Industry Number
67782
Compatible Cup Manufacturer Part Number
67720, 67720B
System of Measurement
Inch
Static Load Capacity
175,000 lbf
Bore Type
Tapered
Dynamic Load Capacity
83,000 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 67782, Bore Diameter 6 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 67720, 67720B, Cone Width 1.875 in, For Cup Width 1.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.02 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 83,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.