Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 6 9/16"

  • Mfr # 46792

  • Zoro # G308638186


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.562 in
Cage Material
Chrome Steel
Bore Diameter
6 9/16 in
Minimum Temperature
-40 Degrees F
Static Load Capacity
36,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46792
Zoro #
G308638186
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.562 in
Bore Diameter
6 9/16 in
Inside Diameter
7.794 in
Outside Diameter
8.23 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
36,500 lbf
Dynamic Load Capacity
27,700 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
System of Measurement
Inch
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
46720, 46720B
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bearing Industry Number
46792

Description

Tapered Roller Bearing Cone, Bearing Industry Number 46792, Bore Diameter 6 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 46720, 46720B, Cone Width 1.562 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.23 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 27,700 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.