Zoro Homepage

Tapered Roller Bearing Cone, 6 9/16

  • Mfr # 469

  • Zoro # G108638256


product price: $59.69
/ea

Key Features

Cone Width
1.562 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.14 in
Outside Diameter
3.94 in
Roller Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469
Zoro #
G108638256
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.562 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.94 in
Inside Diameter
3.4 in
Bore Diameter
6 9/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
36,500 lbf
System of Measurement
Inch
Standards
ABMA/ANSI
Bore Type
Tapered
Ring Material
Carbon Steel
Bearing Industry Number
469
Dynamic Load Capacity
27,700 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
452, 453A, 453X, 454
Maximum Temperature
250 Degrees F
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 469, Bore Diameter 6 9/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 452, 453A, 453X, 454, Cone Width 1.562 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.94 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 27,700 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.