Zoro Homepage

Tapered Roller Bearing Cone, 6

  • Mfr # 99600

  • Zoro # G408638055


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.625 in
Cage Material
Chrome Steel
Inside Diameter
8.288 in
Static Load Capacity
227,000 lbf
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99600
Zoro #
G408638055
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.625 in
Inside Diameter
8.288 in
Bore Diameter
6 in
Outside Diameter
8.9 in
Shaft Fillet Radius
0.28 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
227,000 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Bearing Industry Number
99600
System of Measurement
Inch
Number of Rows
One
Compatible Cup Manufacturer Part Number
99100
Dynamic Load Capacity
133,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 99600, Bore Diameter 6 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 99100, Cone Width 2.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 133,000 lbf, Inside Diameter 8.288 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.