Zoro Homepage

Tapered Roller Bearing Cone, 655

  • Mfr # 655

  • Zoro # G0184399


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.75 in
Cone Width
1.625 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
51,000 lb
Static Load Capacity (Lb.)
75,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655
Zoro #
G0184399
UPC #
4547359671001
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.75 in
Cone Width
1.625 in
Max. Shaft Fillet Radius (In.)
0.14 in
Bore Diameter
2 3/4 in
Shaft Fillet Radius
0.137 in
Outside Diameter
5.51 in
Inside Diameter
2.75 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number 655, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 653, Cone Width 1.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.51 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 227 kN, Inside Diameter 2.75 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.