Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 66225

  • Mfr # 66225

  • Zoro # G0184724


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.25 in
Cone Width
1.25 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
31,500 lb
Static Load Capacity (Lb.)
38,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66225
Zoro #
G0184724
UPC #
4547359584707
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.25 in
Cone Width
1.25 in
Max. Shaft Fillet Radius (In.)
0.14 in
Outside Diameter
4.41 in
Inside Diameter
2.25 in
Shaft Fillet Radius
0.137 in
Bore Diameter
2 1/4 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
31,500 lb
Static Load Capacity (Lb.)
38,000 lb
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Roller Material Grade
52100
Number of Rows
One
Roller Material
Alloy Steel
Bearing Industry Number
66225
Bore Type
Cylindrical
Static Load Capacity
170 kN
Ring Material
Alloy Steel
Dynamic Load Capacity
139 kN
Ring Material Grade
52100
Standards
ABMA
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
66462
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 66225, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 66462, Cone Width 1.25 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.41 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 139 kN, Inside Diameter 2.25 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.