Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 67391

  • Mfr # 67391

  • Zoro # G7618503


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
5.25 in
Cone Width
1.812 in
Max. Shaft Fillet Radius (In.)
0.31 in
Dynamic Load Capacity (Lb.)
75,500 lb
Static Load Capacity (Lb.)
141,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67391
Zoro #
G7618503
UPC #
4547359671117
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.25 in
Cone Width
1.812 in
Max. Shaft Fillet Radius (In.)
0.31 in
Bore Diameter
5 1/4 in
Outside Diameter
7.48 in
Inside Diameter
5.25 in
Shaft Fillet Radius
0.314 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
75,500 lb
Static Load Capacity (Lb.)
141,000 lb
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Bearing Industry Number
67391
Compatible Cup Manufacturer Part Number
67322
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Dynamic Load Capacity
335 kN
System of Measurement
Inch
Roller Material Grade
52100
Roller Material
Alloy Steel
Number of Rows
One
Static Load Capacity
625 kN
Standards
ABMA

Description

Tapered Roller Bearing Cone, Bearing Industry Number 67391, Bore Diameter 5 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 67322, Cone Width 1.812 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.48 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 335 kN, Inside Diameter 5.25 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.