Tapered Roller Bearing Cone, 7 1/2
Mfr # 67885
Zoro # G908638463
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.843 in
Cage Material
Chrome Steel
Bearing Industry Number
67885
Compatible Cup Manufacturer Part Number
67820
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67885
Zoro #
G908638463
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.843 in
Inside Diameter
9.685 in
Shaft Fillet Radius
0.14 in
Outside Diameter
9.69 in
Bore Diameter
7 1/2 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
67885
Compatible Cup Manufacturer Part Number
67820
Bore Type
Tapered
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Number of Rows
One
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
86,500 lbf
Static Load Capacity
190,000 lbf
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Description
Tapered Roller Bearing Cone, Bearing Industry Number 67885, Bore Diameter 7 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 67820, Cone Width 1.843 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9.69 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 86,500 lbf, Inside Diameter 9.685 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.