Zoro Homepage

Tapered Roller Bearing Cone, 7 1/2

  • Mfr # 87750

  • Zoro # G308637851


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.875 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bore Diameter
7 1/2 in
For Cup Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87750
Zoro #
G308637851
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.875 in
Bore Diameter
7 1/2 in
For Cup Width
1.437 in
Outside Diameter
10.28 in
Inside Diameter
9.686 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
87750
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
87,500 lbf
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
153,000 lbf
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
87111, 87111B

Description

Tapered Roller Bearing Cone, Bearing Industry Number 87750, Bore Diameter 7 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 87111, 87111B, Cone Width 1.875 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.