Zoro Homepage

Tapered Roller Bearing Cone, 7 1/2"

  • Mfr # 93750

  • Zoro # G008638172


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Chrome Steel
Dynamic Load Capacity
150,000 lbf
Bearing Industry Number
93750
Bore Diameter
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93750
Zoro #
G008638172
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.5 in
Bore Diameter
7 1/2 in
Shaft Fillet Radius
0.17 in
Inside Diameter
10.48 in
Outside Diameter
11.26 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
150,000 lbf
Bearing Industry Number
93750
Compatible Cup Manufacturer Part Number
93125, 93125B
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Number of Rows
One
Static Load Capacity
288,000 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
System of Measurement
Inch
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 93750, Bore Diameter 7 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 93125, 93125B, Cone Width 2.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 11.26 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 150,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.