Zoro Homepage

Tapered Roller Bearing Cone, 7"

  • Mfr # 94700

  • Zoro # G908638241


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.5 in
Cage Material
Chrome Steel
Static Load Capacity
238,000 lbf
Dynamic Load Capacity
134,000 lbf
Bore Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94700
Zoro #
G908638241
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.5 in
Bore Diameter
7 in
Outside Diameter
10.35 in
Inside Diameter
10.48 in
Shaft Fillet Radius
0.28 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
238,000 lbf
Dynamic Load Capacity
134,000 lbf
Roller Material
Carbon Steel
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
94113, 94113B
Ring Material
Carbon Steel
System of Measurement
Inch
Bearing Industry Number
94700
Number of Rows
One
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 94700, Bore Diameter 7 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 94113, 94113B, Cone Width 2.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.35 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 134,000 lbf, Inside Diameter 10.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.