Tapered Roller Bearing Cone, 7/64
Mfr # 623
Zoro # G208638293
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Cone Width
1.625 in
Cage Material
Chrome Steel
Dynamic Load Capacity
150 lbf
Compatible Cup Manufacturer Part Number
612, 613B
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623
Zoro #
G208638293
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.625 in
Bore Diameter
2 1/4 in
Inside Diameter
3.692 in
Outside Diameter
4.13 in
Shaft Fillet Radius
0.005 in
For Cup Width
0.157 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
150 lbf
Compatible Cup Manufacturer Part Number
612, 613B
Ring Material
Carbon Steel
ISO Rating
Class 0
Standards
ABMA/ANSI
Bore Type
Tapered
System of Measurement
Inch
Static Load Capacity
50 lbf
Bearing Industry Number
623
Minimum Temperature
-40 Degrees F
Number of Rows
One
Roller Material
Chrome Steel
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 623, Bore Diameter 2 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 612, 613B, Cone Width 1.625 in, For Cup Width 0.157 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Chrome Steel, System of Measurement Inch, Dynamic Load Capacity 150 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.