Tapered Roller Bearing Cone, 7/8"
Mfr # 4T-1755
Zoro # G108638362
product price: $50.89
/eaKey Features
Cone Width
0.781 in
Cage Material
Chrome Steel
Dynamic Load Capacity
9,550 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-1755
Zoro #
G108638362
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.781 in
Outside Diameter
2.01 in
Inside Diameter
1.929 in
Bore Diameter
7/8 in
Shaft Fillet Radius
0.05 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
9,550 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
1755
Static Load Capacity
10,500 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
1729
Description
Tapered Roller Bearing Cone, Bearing Industry Number 1755, Bore Diameter 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 1729, Cone Width 0.781 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.01 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 9,550 lbf, Inside Diameter 1.929 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.