Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 7/8

  • Mfr # 4T-1975

  • Zoro # G708638236


product price: $48.59
/ea

Key Features

Cone Width
0.762 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
9,100 lbf
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-1975
Zoro #
G708638236
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.762 in
Bore Diameter
7/8 in
Inside Diameter
1.829 in
Shaft Fillet Radius
0.03 in
Outside Diameter
2.05 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
9,100 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
1922, 1931, 1932
Roller Material
Carbon Steel
Static Load Capacity
10,000 lbf
Bore Type
Tapered
Bearing Industry Number
1975
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 1975, Bore Diameter 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 1922, 1931, 1932, Cone Width 0.762 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.05 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 9,100 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.